SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/8" A-LOK x MNPT SS Male Run Tee

PARKER| Zoro #: G1041871| Mfr #: 2MRT2N-316

$32.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Shape: TeeFitting Connection Type: A-LOK(R) x MNPTTemp. Range: -425 Degrees To 1200 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1041871 Mfr #: 2MRT2N-316
Basic Fitting Shape: TeeFitting Connection Type: A-LOK(R) x MNPT
Temp. Range: -425 Degrees To 1200 Degrees FCompression Thread Size: 1/8"
Specific Fitting Shape: Run TeeBasic Fitting Material: Metal
Pipe Size (Fittings): 1/8"Tube Size: 1/8"
Tube Fitting Material: Stainless SteelItem: Male Run Tee
Hex Size: 7/16"Country of Origin (subject to change): United States

Description

Male Run Tee, Tube Fitting Material Stainless Steel, Fitting Connection Type A-LOK(R) x MNPT, Pipe Size (Fittings) 1/8 In., Tube Size 1/8 In., Compression Thread Size 1/8 In., Hex Size 7/16 In., Temp. Range -425 Degrees to 1200 Degrees F

Reviews