KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" A-LOK x MNPT SS Male Run Tee

PARKER| Zoro #: G0789573| Mfr #: 6MRT6N-316

$39.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Connection Type: A-LOK(R) x MNPT
Basic Fitting Material: Metal
Max. Pressure: 72 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0789573 Mfr #: 6MRT6N-316
Fitting Connection Type: A-LOK(R) x MNPTBasic Fitting Material: Metal
Max. Pressure: 72 psiTube Fitting Material: Stainless Steel
Specific Fitting Shape: Run TeePipe Size (Fittings): 3/8"
Hex Size: 13/16"Tube Size: 3/8"
Compression Thread Size: 9/16-20Basic Fitting Shape: Tee
Item: Male Run TeeTemp. Range: -425 Degrees To 1200 Degrees F
Country of Origin (subject to change): Multiple

Description

Male Run Tee, Tube Fitting Material Stainless Steel, Fitting Connection Type A-LOK(R) x MNPT, Pipe Size - Pipe Fitting 3/8 In., Tube Size 3/8 In., Compression Thread Size 9/16-20, Max. Pressure 72 psi, Hex Size 13/16 In., Temp. Range -425 Degrees to 1200 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews