KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" x 3/8" A-LOK x MNPT SS Male Run Tee

PARKER| Zoro #: G2010206| Mfr #: 6MRT4N-316

$35.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 3/8"
Pipe Size (Fittings): 1/4"
Fitting Connection Type: A-LOK(R) x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2010206 Mfr #: 6MRT4N-316
Tube Size: 3/8"Pipe Size (Fittings): 1/4"
Fitting Connection Type: A-LOK(R) x MNPTSpecific Fitting Shape: Run Tee
Max. Pressure: 72 psiBasic Fitting Shape: Tee
Basic Fitting Material: MetalTemp. Range: -425 Degrees To 1200 Degrees F
Compression Thread Size: 9/16-20Item: Male Run Tee
Tube Fitting Material: Stainless SteelHex Size: 5/8"
Country of Origin (subject to change): Multiple

Description

Male Run Tee, Tube Fitting Material Stainless Steel, Fitting Connection Type A-LOK(R) x MNPT, Pipe Size (Fittings) 1/4 In., Tube Size 3/8 In., Compression Thread Size 9/16-20, Max. Pressure 72 psi, Hex Size 5/8 In., Temp. Range -425 Degrees to 1200 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews