SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" CPI x MNPT SS Male Run Tee

PARKER| Zoro #: G1574072| Mfr #: 8-8-8 RBZ-SS

$50.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Fitting Material: Stainless SteelItem: Male Run TeeFitting Connection Type: CPI(TM) x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1574072 Mfr #: 8-8-8 RBZ-SS
Tube Fitting Material: Stainless SteelItem: Male Run Tee
Fitting Connection Type: CPI(TM) x MNPTTemp. Range: -425 Degrees To 1200 Degrees F
Tube Size: 1/2"Hex Size: 7/8"
Specific Fitting Shape: Run TeeBasic Fitting Material: Metal
Pipe Size (Fittings): 1/2"Basic Fitting Shape: Tee
Country of Origin (subject to change): United States

Description

Male Run Tee, Tube Fitting Material Stainless Steel, Fitting Connection Type CPI(TM) x MNPT, Pipe Size - Pipe Fitting 1/2 In., Tube Size 1/2 In., Hex Size 7/8 In., Temp. Range -425 Degrees to 1200 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews