KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" x 3/8" CPI x MNPT SS Male Run Tee

PARKER| Zoro #: G0457834| Mfr #: 6-4-6 RBZ-SS

$32.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 3/8"
Pipe Size (Fittings): 1/4"
Fitting Connection Type: CPI(TM) x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0457834 Mfr #: 6-4-6 RBZ-SS
Tube Size: 3/8"Pipe Size (Fittings): 1/4"
Fitting Connection Type: CPI(TM) x MNPTSpecific Fitting Shape: Run Tee
Basic Fitting Shape: TeeBasic Fitting Material: Metal
Temp. Range: -425 Degrees To 1200 Degrees FCompression Thread Size: 9/16-20
Item: Male Run TeeTube Fitting Material: Stainless Steel
Hex Size: 5/8"Country of Origin (subject to change): Multiple

Description

Male Run Tee, Tube Fitting Material Stainless Steel, Fitting Connection Type CPI(TM) x MNPT, Pipe Size (Fittings) 1/4 In., Tube Size 3/8 In., Compression Thread Size 9/16-20, Hex Size 5/8 In., Temp. Range -425 Degrees to 1200 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews