Parker
Hydraulic Swivel Fitting, 90 deg. Elbow
Mfr # S2102-8-8
Zoro # G9897049
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Finish Zinc Trivalent Chromate
- Fitting Material Steel
- Fitting Thread Type 1 Male NPTF
- Fitting Thread Size 1 1/2"-14
Explore More Products
- PARKER Crimp Fitting, 3/4" I.D., M30-2, F, Metric 1CA43-22-12
- PARKER Crimp Fitting, 3/8" I.D., 3/8", F, NPSM 10743-6-6
- PARKER Crimp Fitting, 1" I.D., F, Metric 1C643-30-16
- PARKER Crimp Fitting, 1-1/4" I.D., 1-1/4", M, NPTF 10177-20-20
- PARKER Hose Fitting, Male JIC, Straight, Hose 5/8 10343-12-10
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow S2103-8-8
- PARKER Hose Fitting, Female ORS, 90 Elbow, Hose 1 1J943-16-16
- PARKER Hydraulic Hose Fitting 77-CAT FL-90 1XN77-16-16
- PARKER Crimp style hydraulic fitting 14B77-20-20
- PARKER Hydraulic Hose Fitting, Brass, 7/16"-20 30682-4-4B
- GATES MegaCrimp Couplings 4G-6MJ
- Parker Hydraulic Hoses & Fittings