KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" Weld Stainless Steel Sanitary Ball Valve 2-Way

PARKER| Zoro #: G0696394| Mfr #: BVCF-.75-W-316

$78.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Stainless Steel
Surface Finish: 20 RA I.D.
Pipe Size: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0696394 Mfr #: BVCF-.75-W-316
Valve Basic Body Material: Stainless SteelSurface Finish: 20 RA I.D.
Pipe Size: 3/4"Overall Length: 4"
Connection Type: WeldStem Material: 316 stainless steel
Body Material: 316 Stainless SteelValve Structure: 3-Piece
Max. Pressure: 1000 psiBody Seal Material: PTFE
Ball Valve Product Group: ManualFeatures: ISO 5211 Mounting Pad
Port: FullHandle Material: Stainless steel
Handle Type: Self LockingSeat Material: PTFE
Body Style: 2-WayItem: Sanitary Ball Valve
Temp. Range: -20 Degrees to 400 Degrees FBall Material: 316 stainless steel
Country of Origin (subject to change): Taiwan, Province of China

Description

Sanitary Ball Valve, Body Material 316 Stainless Steel, 2-Way, 3-Piece, Pipe Size 3/4 In., Connection Type Weld, Full Port, Max. Pressure 1000 psi, Temp. Range -20 Degrees to 400 Degrees F, Surface Finish 20 RA I.D., Ball Material 316 Stainless Steel, Seat Material PTFE, Handle Type Self Locking, Handle Material Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews