Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

3/8" x 3/4" Compression 316 SS Sanitary Flange

  • Zoro #: G1223521
  • Mfr #: 6-12 ZHLS-SS-GR

$79.28

  • Specific Pipe Fitting Shape: Flange
  • Standards: ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316
  • Basic Pipe Fitting Material: Metal
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Parker #6-12 ZHLS-SS-GR Specifications

  • Zoro #: G1223521
  • Mfr #: 6-12 ZHLS-SS-GR
Specific Pipe Fitting Shape: Flange Standards: ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316
Basic Pipe Fitting Material: Metal Basic Pipe Fitting Shape: Flange
Specific Fitting Shape: Flange Item: Sanitary Flange
Fitting Connection Type: Compression Tube Fitting Material: 316 Stainless Steel
Pipe Fitting Connection Type: Compression Hex Size: 11/16"
Temp. Range: -425 Degrees To 1200 Degrees F Tube Size: 3/8" x 3/4"
Country of Origin (subject to change): United States

Description

Stainless steel fittings have a wide variety of industrial applications. Here is some additional information about Parker Sanitary Flange. Basic Fitting Shape: Flange, Tube Size: 3/8" x 3/4", Specific Fitting Shape: Flange.

Reviews of Parker #6-12 ZHLS-SS-GR