Seal Bonnet, 45 deg., Copper, Flare, PK10

PARKER| Zoro #: G2220057| Mfr #: 3GF-3

$16.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2220057 Mfr #: 3GF-3
Basic Fitting Shape: BonnetTube Fitting Material: Copper
Basic Fitting Material: MetalFlare Type: 45 Degrees
Item: Seal BonnetSpecific Fitting Shape: Bonnet
Temp. Range: -65 Degrees to 250 Degrees FMax. Pressure: 1900 psi
Tube Size: 3/16"Country of Origin (subject to change): United States

Product Description

Seal Bonnet, Tube Size 3/16 In., Tube Outside Dia. 3/16 In., Tube Inside Dia. .1575, Flare Connection, Material of Construction Copper, Temp. Range -65 to 250 Degrees F, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.