SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/4" Compression-Align Brass Seal Plug 25PK

PARKER| Zoro #: G2233147| Mfr #: 639CA-4

$92.57 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 1400 psiItem: Seal PlugFitting Connection Type: Compression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2233147 Mfr #: 639CA-4
Max. Pressure: 1400 psiItem: Seal Plug
Fitting Connection Type: CompressionTemp. Range: -65 Degrees To 250 Degrees F
Tube Size: 1/4"Tube Fitting Material: Brass
Specific Fitting Shape: PlugBasic Fitting Material: Metal
Basic Fitting Shape: PlugCountry of Origin (subject to change): United States

Description

Seal Plug, Tube Fitting Material Brass, Fitting Connection Type Compression, Tube Size 1/4 In., Max. Pressure 1400 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 25

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews