DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Service Kit, 3 Way, 2 Pos, B Series

PARKER| Zoro #: G1259876| Mfr #: PS267101P

$21.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: B6 Series Valves
Item: Body/Spool Service Kit
Function: 3 Way, 2 Position Normally Closed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1259876 Mfr #: PS267101P
For Use With: B6 Series ValvesItem: Body/Spool Service Kit
Function: 3 Way, 2 Position Normally ClosedCountry of Origin (subject to change): United States

Description

Body/Spool Service Kit, 3 Way, 2 Position Normally Closed, For Use With B6 Series Valves

Reviews