Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Service Kit, 3 Way, Direct Air 2

  • Zoro #: G0500245
  • Mfr #: 404118000

$20.35

  • For Use With: Direct Air 2 Series
  • Function: 3-Way Normally Closed Poppet Valves
  • Item: Service kit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Parker #404118000 Specifications

  • Zoro #: G0500245
  • Mfr #: 404118000
For Use With: Direct Air 2 Series Function: 3-Way Normally Closed Poppet Valves
Item: Service kit Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Service Kit, For Use With Direct Air 2 Series

Reviews of Parker #404118000