KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Service/Shut Off Valve, 3/8 In, Copper

PARKER| Zoro #: G1692311| Mfr #: QL171L-06-06

$35.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 1/4" SAE Access Valve on Left Facing Field Connection
Max. Working Pressure: 750 psi
Item: Refrigeration Service/Shutoff Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1692311 Mfr #: QL171L-06-06
Includes: 1/4" SAE Access Valve on Left Facing Field ConnectionMax. Working Pressure: 750 psi
Item: Refrigeration Service/Shutoff ValveOutside Dia.: 1/2"
Operating Temp. Range: -40 Degrees F to +250 Degrees FOperating Pressure: Vacuum to 750 psi
For Use With: R-22 Air Conditioning Condensing Units and Heat PumpsStyle: Front Seating
Connection Size: 3/8" ODFFlow: Bi-directional
Connection Material: CopperBody Material: Brass
Country of Origin (subject to change): United States

Description

Refrigeration Service/Shutoff Valve, Style Front Seating, Flow Bi-directional, Connection Size 3/8 In. ODF, Outside Dia. 1/2 In., Operating Temp. Range -40 Degrees F to +250 Degrees F, Operating Pressure Vacuum to 750 psi, Body Material Brass, Connection Material Copper, Max. Working Pressure 750 psi, For Use With R-22 Air Conditioning Condensing Units and Heat Pumps, Includes 1/4 In. SAE Access Valve on Left Facing Field Connection

Reviews