Shop Alternate Products
This Product is Discontinued
Parker
2" Butt Weld SS Short Ferrule Sch 40 (Discontinued)
Mfr # 14WMP-2.0-304-7
Zoro # G0642232
This Product is Discontinued
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape Ferrule
- Fitting Connection Type Butt Weld
- Surface Finish 32 RA ID /32 RA OD
- Tube Size 2 in