Parker
Short Nut, 45deg, Brass, Tube, 3/8 In., PK10, Max. Pressure: 1000 psi
Mfr # 41FS-6
Zoro # G1869655
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Short Nut
- Fitting Connection Type Flared
- Tube Size 3/8 in
Explore More Products
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 189PTC-6-6-4
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 46F-4-2
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 149F-6-2
- PARKER Male Run Tee, Brass, Tube x MNPT, PK10 151F-4-2
- PARKER Long Nut, 45 deg, Brass, Tube, 1/8 In., PK10 41FL-2
- PARKER Long Nut, 45 deg, Brass, Tube, 1/2 In., PK10 41FL-8
- PARKER FEMALE CONNECTOR 46F-6-6
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10, Flare Thread Size: 3/4-16 149F-8-4
- PARKER BRASS PLUG 639F-5
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Sleeve for 3/8" OD ZUSA-TF-37FL-65
- HOME IMPROVEMENT 0.5 in. dia. Brass Female Adapter HO153237
- Parker Flared Tube Fittings