KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" Compression Brass Shut Off Coupler 5PK

PARKER| Zoro #: G1674285| Mfr #: 393PD-4-4

$115.37 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 2"
Pipe Size (Fittings): 2"
Series: Poly-Tite(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1674285 Mfr #: 393PD-4-4
Tube Size: 2"Pipe Size (Fittings): 2"
Series: Poly-Tite(R)Straight-Through/Shut-Off: Shut-Off
Fitting Connection Type: CompressionSpecific Fitting Shape: Coupling
Max. Pressure: 150 to 300 psiBasic Fitting Shape: Coupling
Tube Outside Dia.: 1/4"Basic Fitting Material: Metal
Temp. Range: 0 Degrees to 175 Degrees FItem: Shut Off Coupler
Tube Fitting Material: Chrome Plated BrassFor Use With: 1/4" Poly-Tite(R) Inserts
Coupling Size: 1/4"Hex Size: 7/16"
Country of Origin (subject to change): United States

Description

Shut Off Coupler, Tube Fitting Material Chrome Plated Brass, Fitting Connection Type Compression, Tube Size 2 In., Pipe Size - Pipe Fitting 2 In., Poly-Tite(R) Series, Shut-Off, Tube Outside Dia. 1/4 In., Coupling Size 1/4 In., Max. Pressure 150 to 300 psi, Temp. Range 0 Degrees to 175 Degrees F, Hex Size 7/16 In., For Use With 1/4 In. Poly-Tite(R) Inserts, Package Quantity 5

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews