SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/8" Compression Brass Shut Off Coupler 5PK

PARKER| Zoro #: G1965722| Mfr #: 393PD-6-6

$181.07 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 2"Coupling Size: 3/8"Tube Size: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1965722 Mfr #: 393PD-6-6
Pipe Size (Fittings): 2"Coupling Size: 3/8"
Tube Size: 2"Fitting Connection Type: Compression
Specific Fitting Shape: CouplingSeries: Poly-Tite(R)
Max. Pressure: 150 to 300 psiItem: Shut Off Coupler
Tube Fitting Material: Chrome Plated BrassFor Use With: 3/8" Poly-Tite(R) Couplers
Straight-Through/Shut-Off: Shut-OffBasic Fitting Material: Metal
Tube Outside Dia.: 3/8"Basic Fitting Shape: Coupling
Temp. Range: 0 Degrees to 175 Degrees FHex Size: 1/2"
Country of Origin (subject to change): United States

Description

Shut Off Coupler, Tube Fitting Material Chrome Plated Brass, Fitting Connection Type Compression, Tube Size 2 In., Pipe Size (Fittings) 2 In., Poly-Tite(R) Series, Shut-Off, Tube Outside Dia. 3/8 In., Coupling Size 3/8 In., Max. Pressure 150 to 300 psi, Temp. Range 0 Degrees to 175 Degrees F, Hex Size 1/2 In., For Use With 3/8 In. Poly-Tite(R) Couplers, Package Quantity 5

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews