BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Sight Glass

PARKER| Zoro #: G1476361| Mfr #: PSG-2

$19.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Solid Copper Extended EndsFitting Size: 1/4M x 1/4MItem: Sight Glass, Moisture Indicator
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1476361 Mfr #: PSG-2
Construction: Solid Copper Extended EndsFitting Size: 1/4M x 1/4M
Item: Sight Glass, Moisture IndicatorFitting Type: Flare
Overall Length (In.): 3.42Design: 2 Piece With Parker O-ring
Agency Compliance: UL Listed for 650 PSIGCountry of Origin (subject to change): United States

Description

Sight Glass/Moisture Indicator, Fitting Size 1/4 Inch Male x 1/4 Inch Male, Fitting Flare, Overall Length 3.42 Inches, For All Refrigerants, Solid Copper Extended Ends

Reviews