Shop Alternate Products
This Product is Discontinued
Parker
Sight Glass (Discontinued)
Mfr # PSG-3
Zoro # G1053464
This Product is Discontinued
Key Features
- Fitting Size 3/8M x 3/8M
- Overall Length (In.) 3.56
- Construction Solid Copper Extended Ends
- Agency Compliance UL Listed for 650 PSIG
- Design 2-pcs. with O-ring