Sight Glass

PARKER| Zoro #: G0366764| Mfr #: PSG-5

$30.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0366764 Mfr #: PSG-5
Item: Sight Glass, Moisture IndicatorDesign: 2 Piece With Parker O-ring
Agency Compliance: UL Listed for 650 PSIGConstruction: Solid Copper Extended Ends
Fitting Size: 5/8M x 5/8MOverall Length (In.): 4.06
Fitting Type: FlareCountry of Origin (subject to change): United States

Product Description

Sight Glass, Fitting Size 5/8 Inch Male x 5/8 Inch Male, Fitting Flare, Overall Length 4.06 Inches, Moisture Indicator, For R-12, R-22, R-502, R134-A, Solid Copper Extended Ends

Product Reviews

Save 15%. Sign up for Z-mail.