KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sight Glass

PARKER| Zoro #: G2105031| Mfr #: PSG-9S

$33.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Size: 1-1/8 x 1-1/8
Overall Length (In.): 6.25
Item: Sight Glass, Moisture Indicator
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2105031 Mfr #: PSG-9S
Fitting Size: 1-1/8 x 1-1/8Overall Length (In.): 6.25
Item: Sight Glass, Moisture IndicatorCut Out Length (In.): 4.45
Construction: Solid Copper Extended EndsAgency Compliance: UL Listed for 650 PSIG
Fitting Type: SweatDesign: 2 Piece With Parker O-ring
Country of Origin (subject to change): United States

Description

Sight Glass, Fitting Size 1 1/8 x 1 1/8 Inches, Fitting Sweat, Cut Out Length 4.45 Inches, Overall Length 6.25 Inches, Moisture Indicator, For R-12, R-22, R-502, R134-A, Solid Copper Extended Ends

Reviews