KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" Compression Brass Sleeve 10PK

PARKER| Zoro #: G1476255| Mfr #: 60PB-4

$8.26 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/4"
Temp. Range: 0 Degrees to 150 Degrees F
Item: SleeVe
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1476255 Mfr #: 60PB-4
Tube Size: 1/4"Temp. Range: 0 Degrees to 150 Degrees F
Item: SleeVeFitting Connection Type: Compression
Tube Fitting Material: BrassSpecific Fitting Shape: Sleeve
Max. Pressure: 150 psiBasic Fitting Shape: Sleeve
Basic Fitting Material: MetalCountry of Origin (subject to change): United States

Description

Sleeve, Tube Fitting Material Brass, Fitting Connection Type Compression, Tube Size 1/4 In., Max. Pressure 150 psi, Temp. Range 0 Degrees to 150 Degrees F, Package Quantity 10

Reviews