SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/8" Compression Brass Sleeve 10PK

PARKER| Zoro #: G1389297| Mfr #: 60PB-6

$6.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psiItem: SleeVeFitting Connection Type: Compression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1389297 Mfr #: 60PB-6
Max. Pressure: 150 psiItem: SleeVe
Fitting Connection Type: CompressionTemp. Range: 0 Degrees to 150 Degrees F
Tube Size: 3/8"Tube Fitting Material: Brass
Specific Fitting Shape: SleeveBasic Fitting Material: Metal
Basic Fitting Shape: SleeveCountry of Origin (subject to change): United States

Description

Sleeve, Tube Fitting Material Brass, Fitting Connection Type Compression, Tube Size 3/8 In., Max. Pressure 150 psi, Temp. Range 0 Degrees to 150 Degrees F, Package Quantity 10

Reviews