SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/4" Compression Viton Sleeve 10PK

PARKER| Zoro #: G1187191| Mfr #: 60VLV-4

$13.76 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 400 psiItem: SleeVeFitting Connection Type: Compression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1187191 Mfr #: 60VLV-4
Max. Pressure: 400 psiItem: SleeVe
Fitting Connection Type: CompressionTemp. Range: -15 Degrees to 450 Degrees F
Tube Size: 1/4"Tube Fitting Material: Viton
Specific Fitting Shape: SleeveBasic Fitting Material: Plastic
Basic Fitting Shape: SleeveCountry of Origin (subject to change): United States

Description

Sleeve, Tube Fitting Material Viton, Fitting Connection Type Compression, Tube Size 1/4 In., Max. Pressure 400 psi, Temp. Range -15 Degrees to 450 Degrees F, Package Quantity 10

Reviews