KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" Compression Viton Sleeve 10PK

PARKER| Zoro #: G2379903| Mfr #: 60VLV-6

$28.64 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 3/8"
Temp. Range: -15 Degrees to 450 Degrees F
Item: SleeVe
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2379903 Mfr #: 60VLV-6
Tube Size: 3/8"Temp. Range: -15 Degrees to 450 Degrees F
Item: SleeVeFitting Connection Type: Compression
Tube Fitting Material: VitonSpecific Fitting Shape: Sleeve
Max. Pressure: 225 psiBasic Fitting Shape: Sleeve
Basic Fitting Material: PlasticCountry of Origin (subject to change): United States

Description

Sleeve, Vibra-Lok, Tube Size 3/8 In, Tube Connection, Material of Construction Viton, Length .25 In, Pressure (PSI) 225, Temp Range -15 To 450 Deg F, Package Quantity 10

Reviews