KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16" Compression Viton Sleeve 10PK

PARKER| Zoro #: G0387782| Mfr #: 60VLV-5

$30.85 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 5/16"
Temp. Range: -15 Degrees to 450 Degrees F
Item: SleeVe
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0387782 Mfr #: 60VLV-5
Tube Size: 5/16"Temp. Range: -15 Degrees to 450 Degrees F
Item: SleeVeFitting Connection Type: Compression
Tube Fitting Material: VitonSpecific Fitting Shape: Sleeve
Max. Pressure: 325 psiBasic Fitting Shape: Sleeve
Basic Fitting Material: PlasticCountry of Origin (subject to change): United States

Description

Sleeve, Vibra-Lok, Tube Size 5/16 In, Tube Connection, Material of Construction Viton, Length .24 In, Pressure (PSI) 325, Temp Range -15 To 450 Deg F, Package Quantity 10

Reviews