0.17" Barb x 1/4" Solder Brass Solder Connector

PARKER| Zoro #: G2338804| Mfr #: 238-4-4

$2.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Max. Pressure: 150 psiBarb Size: 11/64"Tube Size: 1/4"
Save 15%. Sign up for Z-mail.


Zoro #: G2338804 Mfr #: 238-4-4
Max. Pressure: 150 psiBarb Size: 11/64"
Tube Size: 1/4"Fitting Connection Type: Barbed x Solder
Specific Fitting Shape: ConnectorItem: Solder Connector
Tube Fitting Material: BrassBasic Fitting Material: Metal
Tube Outside Dia.: 1/4"Basic Fitting Shape: Connector
Temp. Range: -65 Degrees to 90 Degrees FColor: Brass
Country of Origin (subject to change): United States


Solder Connector, Tube Size 1/4 In, Tube Outside Dia. 1/4 In, Tube Inside Dia. .170 In, Tube Connection, Material of Construction Brass, Pressure 150 PSI, Temp. Range -65 To 90 Deg F, Length .91 In