Solenoid Air Control Valve, 1 In, 120VAC

PARKER| Zoro #: G2002463| Mfr #: L6758910253

$741.36 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: Plug-In
Pilot Port Size: 1" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2002463 Mfr #: L6758910253
Item: Solenoid Air Control ValveElectrical Connections: Plug-In
Pilot Port Size: 1" NPTBody Style: Body Ported
Override: LockingPressure Range: 35 to 145 psi
Actuator/Return: Solenoid/SpringAmbient Temp. Range: 0 Degrees to 125 Degrees F
Coefficient of Volume: 11.3Overall Height: 6.65"
NEMA Classification: NEMA 1, 12Pipe Size: 1"
Standards: CSA, ULOverall Width: 3"
Air Valve Type: 4-Way, 2-PositionVoltage: 120VAC
Overall Length: 10-1/2"Country of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Spring, Body Style Body Ported, Pipe Size 1 In., Voltage 120VAC, Pilot Port Size 1 In. NPT, Coefficient of Volume 11.3, Plug-In Electrical Connections, Pressure Range 35 to 145 psi, Ambient Temp. Range 0 Degrees to 125 Degrees F, Override Locking, Overall Height 6.65 In., Overall Length 10-1/2 In., Overall Width 3 In., NEMA Classification NEMA 1, 12, Standards CSA, UL

Reviews