Parker
Solenoid Air Control Valve, 1 In, 120VAC
Mfr # L6858910253
Zoro # G0341941
Free Shipping & Returns
$1,215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 12
- Pipe Size 1 in
Explore More Products
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC B622BB549A
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC B612BB549A
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC B551BB553C
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC B320BB549C
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC B511BB549C
- PARKER Coil Kit, 22MM 3 Pin, 12 VDC, Viking P2FCB447
- PARKER Air Control Valve, 24VDC, 3/8" Size B5G2BB549C
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC N3753904549
- PARKER Valve, 7 29/32" L, 3 29/32" W, 120V AC H3EWXBG323000FD
- PARKER Solenoid Air Control Valve, 3/8 In, 4-Way P2LCX593ESHDDN
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC VFS2210-5DZ
- Parker Solenoid Air Control Valves