Parker
Solenoid Air Control Valve, 1 In, 120VAC
Mfr # N3557904553
Zoro # G1120201
$539.93
14% off
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 9.3
- Pipe Size 1 in
Explore More Products
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC N3153904549
- PARKER Solenoid Air Control Valve, 1 In, 120VAC N3157904553
- PARKER Pilot Valve, 1/4" Thread, 120/110VAC Type U131B02NDAF
- PARKER Service Kit, Coil 24 VDC, B Series PS2982B49P
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC L6753910253
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC B713BB549A
- PARKER Solenoid Air Control Valve, 3/4 In, 24VDC B874BB549A
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC B864BB553A
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC B370BB549C
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC A249SD-000-N
- FESTO Solenoid Valve VZWD-L-M22C-M-G14-40-V-1P4-8-R1 VZWD-L-M22C-M-G14-40-V-1P4-8-R1
- Parker Solenoid Air Control Valves