Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Solenoid Air Control Valve, 1-1/4 In, 120V

PARKER| Zoro #: G2434792| Mfr #: L6959921153

$890.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Center Position: Closed
Item: Solenoid Air Control Valve
Electrical Connections: Plug-In
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2434792 Mfr #: L6959921153
Center Position: ClosedItem: Solenoid Air Control Valve
Electrical Connections: Plug-InPilot Port Size: 1-1/4" x 1-1/4" NPT
Coefficient of Volume: 12Overall Length: 13-1/2"
Pressure Range: 35 to 145 psiActuator/Return: Solenoid/Solenoid
Ambient Temp. Range: 0 Degrees to 125 Degrees FOverall Height: 6-1/2"
NEMA Classification: NEMA 1, 12Pipe Size: 1-1/4"
Standards: CSA, ULOverall Width: 4-1/2"
Body Style: Body PortedAir Valve Type: 4-Way, 3-Position
Voltage: 120VACCountry of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 3-Position, Closed Center Position, Actuator/Return Solenoid/Solenoid, Body Style Body Ported, Pipe Size 1-1/4 In., Voltage 120VAC, Pilot Port Size 1-1/4 In. x 1-1/4 In. NPT, Coefficient of Volume 12, Plug-In Electrical Connections, Pressure Range 35 to 145 psi, Ambient Temp. Range 0 Degrees to 125 Degrees F, Overall Height 6-1/2 In., Overall Length 13-1/2 In., Overall Width 4-1/2 In., NEMA Classification NEMA 1, 12, Standards CSA, UL

Reviews