Solenoid Air Control Valve, 1-1/4In, 24VDC

PARKER| Zoro #: G1235857| Mfr #: L6959921149

$1275.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Center Position: Closed
Item: Solenoid Air Control Valve
Electrical Connections: Plug-In
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1235857 Mfr #: L6959921149
Center Position: ClosedItem: Solenoid Air Control Valve
Electrical Connections: Plug-InPilot Port Size: 1-1/4" x 1-1/4" NPT
Coefficient of Volume: 12Overall Length: 13-1/2"
Pressure Range: 35 to 145 psiActuator/Return: Solenoid/Solenoid
Ambient Temp. Range: 0 Degrees to 125 Degrees FOverall Height: 6-1/2"
NEMA Classification: NEMA 1, 12Pipe Size: 1-1/4"
Standards: CSA, ULOverall Width: 4-1/2"
Body Style: Body PortedAir Valve Type: 4-Way, 3-Position
Voltage: 24VDCCountry of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 3-Position, Closed Center Position, Actuator/Return Solenoid/Solenoid, Body Style Body Ported, Pipe Size 1-1/4 In., Voltage 24VDC, Pilot Port Size 1-1/4 In. x 1-1/4 In. NPT, Coefficient of Volume 12, Plug-In Electrical Connections, Pressure Range 35 to 145 psi, Ambient Temp. Range 0 Degrees to 125 Degrees F, Overall Height 6-1/2 In., Overall Length 13-1/2 In., Overall Width 4-1/2 In., NEMA Classification NEMA 1, 12, Standards CSA, UL

Reviews