Solenoid Air Control, 1-1/4", 24VDC

PARKER| Zoro #: G1419117| Mfr #: L7059910249

$811.40 /ea

This item ships free. DetailsStandard ground shipping
Details:
Actuator/Return: Solenoid/Spring
Ambient Temp. Range: 0 Degrees to 125 Degrees F
Electrical Connections: Plug-In
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1419117 Mfr #: L7059910249
Actuator/Return: Solenoid/SpringAmbient Temp. Range: 0 Degrees to 125 Degrees F
Electrical Connections: Plug-InStandards: CSA, UL
Overall Length: 10-1/2"Body Style: Body Ported
Overall Width: 4-1/2"Pipe Size: 1-1/4"
Coefficient of Volume: 12NEMA Classification: NEMA 1, 12
Overall Height: 6-1/2"Override: Locking
Pilot Port Size: 1-1/4" x 1-1/4" NPTVoltage: 24VDC
Air Valve Type: 4-Way, 2-PositionPressure Range: 35 to 145 psi
Item: Solenoid Air Control ValveCountry of Origin (subject to change): United States

Product Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Spring, Body Style Body Ported, Pipe Size 1-1/4 In., Voltage 24VDC, Pilot Port Size 1-1/4 In. x 1-1/4 In. NPT, Coefficient of Volume 12, Plug-In Electrical Connections, Pressure Range 35 to 145 psi, Ambient Temp. Range 0 Degrees to 125 Degrees F, Override Locking, Overall Height 6-1/2 In., Overall Length 10-1/2 In., Overall Width 4-1/2 In., NEMA Classification NEMA 1, 12, Standards CSA, UL

Product Reviews