Solenoid Air Control Valve, 1-1/4In, 24VDC

PARKER| Zoro #: G1413264| Mfr #: N3258504749

$610.62 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: Plug-In
Pilot Port Size: 1-1/4" x 1-1/2" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1413264 Mfr #: N3258504749
Item: Solenoid Air Control ValveElectrical Connections: Plug-In
Pilot Port Size: 1-1/4" x 1-1/2" NPTBody Style: Body Ported
Overall Length: 5-1/4"Pressure Range: 25 to 140 psi
Actuator/Return: Solenoid/SpringAmbient Temp. Range: 0 Degrees to 125 Degrees F
Overall Height: 11-1/2"NEMA Classification: NEMA 4
Normally Open / Normally Closed: Normally ClosedPipe Size: 1-1/4"
Standards: CEOverall Width: 6"
Air Valve Type: 2-Way, 2-PositionVoltage: 24VDC
Coefficient of Volume: 23.3Country of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 2-Way, 2-Position, Normally Closed, Actuator/Return Solenoid/Spring, Body Style Body Ported, Pipe Size 1-1/4 In., Voltage 24VDC, Pilot Port Size 1-1/4 In. x 1-1/2 In. NPT, Coefficient of Volume 23.3, Plug-In Electrical Connections, Pressure Range 25 to 140 psi, Ambient Temp. Range 0 Degrees to 125 Degrees F, Overall Height 11-1/2 In., Overall Length 5-1/4 In., Overall Width 6 In., NEMA Classification NEMA 4, Standards CE

Reviews