Solenoid Air Control Valve, 1 In, 24VDC

PARKER| Zoro #: G2308905| Mfr #: L6658921149

$1085.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Center Position: Closed
Item: Solenoid Air Control Valve
Electrical Connections: Plug-In
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2308905 Mfr #: L6658921149
Center Position: ClosedItem: Solenoid Air Control Valve
Electrical Connections: Plug-InPilot Port Size: 1" NPT
Override: LockingOverall Length: 13-1/2"
Pressure Range: 35 to 145 psiActuator/Return: Solenoid/Solenoid
Ambient Temp. Range: 0 Degrees to 125 Degrees FOverall Height: 6.65"
NEMA Classification: NEMA 1, 12Pipe Size: 1"
Standards: CSA, ULOverall Width: 3"
Body Style: Body PortedAir Valve Type: 4-Way, 3-Position
Voltage: 24VDCCoefficient of Volume: 11.3
Country of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 3-Position, Closed Center Position, Actuator/Return Solenoid/Solenoid, Body Style Body Ported, Pipe Size 1 In., Voltage 24VDC, Pilot Port Size 1 In. NPT, Coefficient of Volume 11.3, Plug-In Electrical Connections, Pressure Range 35 to 145 psi, Ambient Temp. Range 0 Degrees to 125 Degrees F, Override Locking, Overall Height 6.65 In., Overall Length 13-1/2 In., Overall Width 3 In., NEMA Classification NEMA 1, 12, Standards CSA, UL

Reviews