WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Solenoid Air Control, 1/2", 24VDC

PARKER| Zoro #: G2167724| Mfr #: B723BB549A

$245.95 /ea

This item ships free. DetailsStandard ground shipping
Details:
Actuator/Return: Solenoid/Solenoid
Ambient Temp. Range: 5 Degrees to 120 Degrees F
Electrical Connections: 15mm, 3-Pin Male DIN
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2167724 Mfr #: B723BB549A
Actuator/Return: Solenoid/SolenoidAmbient Temp. Range: 5 Degrees to 120 Degrees F
Electrical Connections: 15mm, 3-Pin Male DINStandards: CE, CSA, cUS
Overall Length: 11"Body Style: Body Ported
Overall Width: 1-1/2"Pipe Size: 1/2"
Coefficient of Volume: 5.9NEMA Classification: NEMA 4
Overall Height: 3"Override: Non-Locking Flush
Pilot Port Size: 1/2" NPTVoltage: 24VDC
Air Valve Type: 4-Way, 2-PositionPressure Range: 35 to 145 psi
Item: Solenoid Air Control ValveCountry of Origin (subject to change): United States

Product Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Solenoid, Body Style Body Ported, Pipe Size 1/2 In., Voltage 24VDC, Pilot Port Size 1/2 In. NPT, Coefficient of Volume 5.9, 15mm, 3-Pin Male DIN Electrical Connections, Pressure Range 35 to 145 psi, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Non-Locking Flush, Overall Height 3 In., Overall Length 11 In., Overall Width 1-1/2 In., NEMA Classification NEMA 4, Standards CE, CSA, cUS

Product Reviews