Solenoid Air Control, 1/2", 24VDC

PARKER| Zoro #: G1368893| Mfr #: B763BB549A

$295.01 /ea

This item ships free. DetailsStandard ground shipping
Details:
Actuator/Return: Solenoid/Solenoid
Ambient Temp. Range: 5 Degrees to 120 Degrees F
Electrical Connections: 15mm, 3-Pin Male DIN
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1368893 Mfr #: B763BB549A
Actuator/Return: Solenoid/SolenoidAmbient Temp. Range: 5 Degrees to 120 Degrees F
Electrical Connections: 15mm, 3-Pin Male DINStandards: CE, CSA, cUS
Overall Length: 11"Center Position: Open
Body Style: Body PortedOverall Width: 1-1/2"
Pipe Size: 1/2"Coefficient of Volume: 5.7
NEMA Classification: NEMA 4Overall Height: 3"
Override: Non-Locking FlushPilot Port Size: 1/2" NPT
Voltage: 24VDCAir Valve Type: 4-Way, 3-Position
Pressure Range: 45 to 145 psiItem: Solenoid Air Control Valve
Country of Origin (subject to change): United States

Product Description

Solenoid Air Control Valve, 4-Way, 3-Position, Open Center Position, Actuator/Return Solenoid/Solenoid, Body Style Body Ported, Pipe Size 1/2 In., Voltage 24VDC, Pilot Port Size 1/2 In. NPT, Coefficient of Volume 5.7, 15mm, 3-Pin Male DIN Electrical Connections, Pressure Range 45 to 145 psi, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Non-Locking Flush, Overall Height 3 In., Overall Length 11 In., Overall Width 1-1/2 In., NEMA Classification NEMA 4, Standards CE, CSA, cUS

Product Reviews