Solenoid Air Control, 1/2", 24VDC

PARKER| Zoro #: G1212425| Mfr #: N3154904549

$281.85 /ea

This item ships free. DetailsStandard ground shipping
Details:
Actuator/Return: Solenoid/Spring
Ambient Temp. Range: 0 Degrees to 125 Degrees F
Normally Open / Normally Closed: Normally Closed
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1212425 Mfr #: N3154904549
Actuator/Return: Solenoid/SpringAmbient Temp. Range: 0 Degrees to 125 Degrees F
Normally Open / Normally Closed: Normally ClosedElectrical Connections: Plug-In
Standards: CEOverall Length: 3"
Body Style: Body PortedOverall Width: 3-1/2"
Pipe Size: 1/2"Shifting Technology: Slow
Coefficient of Volume: 3.8NEMA Classification: NEMA 4
Overall Height: 8"Override: Non-Locking Manual
Voltage: 24VDCAir Valve Type: 2-Way, 2-Position
Pressure Range: 20 to 140 psiItem: Solenoid Air Control Valve
Country of Origin (subject to change): United States

Product Description

Solenoid Air Control Valve, 2-Way, 2-Position, Normally Closed, Actuator/Return Solenoid/Spring, Body Style Body Ported, Pipe Size 1/2 In., Voltage 24VDC, Coefficient of Volume 3.8, Plug-In Electrical Connections, Shifting Technology Slow, Pressure Range 20 to 140 psi, Ambient Temp. Range 0 Degrees to 125 Degrees F, Override Non-Locking Manual, Overall Height 8 In., Overall Length 3 In., Overall Width 3-1/2 In., NEMA Classification NEMA 4, Standards CE

Product Reviews