Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Solenoid Air Control Valve, 1/4 In, 24VDC

  • Zoro #: G2579464
  • Mfr #: B511BB549C

$107.63

Details
  • Operational Pressure Range: 20 to 145 psi
  • Air Valve Type: 4-Way, 2-Position
  • Standards: CE, CSA, cUS
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Parker #B511BB549C Specifications

  • Zoro #: G2579464
  • Mfr #: B511BB549C
Operational Pressure Range: 20 to 145 psi Air Valve Type: 4-Way, 2-Position
Standards: CE, CSA, cUS Voltage: 24VDC
Valve Actuator / Return: Solenoid / Spring Pressure Range: 20 to 145 psi
Override: Non-Locking Flush Max. CFM - Valves: 1.40
Overall Height: 2-1/2" Coefficient of Volume: 1.4
Pipe Size: 1/4" NEMA Classification: NEMA 4
Overall Length: 5-3/4" Valve Ways and Positions: 4-Way/2-Position
Pilot Port Size: 1/4" NPT Body Style: Body Ported
Valve Vacuum Range: 0 to 28" Hg Item: Solenoid Air Control Valve
Electrical Connections: 15mm, 3-Pin Male DIN Ambient Temp. Range: 5 Degrees to 120 Degrees F
Overall Width: 1-1/2" Actuator/Return: Solenoid/Spring
Country of Origin (subject to change): United States

Description

Solenoid air control valves are commonly used in washing machines, dishwashers, and automatic irrigation sprinkler systems. Take a look at the features for Parker Solenoid Air Control Valve. Voltage: 24VDC, Pipe Size: 1/4", Overall Length: 5-3/4".

Reviews of Parker #B511BB549C