October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Solenoid Air Control Valve, 1/4 In, 24VDC

  • Zoro #: G2774317
  • Mfr #: B5G1BB549C

$82.23

Details
  • Max. CFM - Valves: 1.40
  • Standards: CE, CSA, cUS
  • Pressure Range: 20 to 145 psi
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Parker #B5G1BB549C Specifications

  • Zoro #: G2774317
  • Mfr #: B5G1BB549C
Max. CFM - Valves: 1.40 Standards: CE, CSA, cUS
Pressure Range: 20 to 145 psi Normally Open / Normally Closed: Normally Closed
Voltage: 24VDC Valve Ways and Positions: 3-Way/2-Position
Item: Solenoid Air Control Valve Body Style: Body Ported
Actuator/Return: Solenoid/Spring Overall Length: 5-1/4"
Coefficient of Volume: 1.4 Overall Width: 1-1/2"
Ambient Temp. Range: 5 Degrees to 120 Degrees F Air Valve Type: 3-Way, 2-Position
Override: Non-Locking Flush NEMA Classification: NEMA 4
Valve Actuator / Return: Solenoid / Spring Pilot Port Size: 1/4" NPT
Operational Pressure Range: 20 to 145 psi Valve Vacuum Range: 0 to 28" Hg
Overall Height: 2-1/2" Pipe Size: 1/4"
Electrical Connections: 15mm, 3-Pin Male DIN Country of Origin (subject to change): United States

Description

Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 24VDC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/4 In., Max. CFM - Valves 1.40, Operational Pressure Range 20 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 In. Hg, Normally Closed, Body Style Body Ported, Pilot Port Size 1/4 In. NPT, Coefficient of Volume 1.4, 15mm, 3-Pin Male DIN Electrical Connections, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Non-Locking Flush

Reviews of Parker #B5G1BB549C