Solenoid Air Control Valve, 1/4 In, 4-Way

PARKER| Zoro #: G1868045| Mfr #: P2LBX592EEHDDN

$130.22 /ea

This item ships free. Details.Standard ground shipping.
Details:
Vacuum Range: 232 psig
Item: Solenoid Air Control Valve
Electrical Connections: Valveless Coil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1868045 Mfr #: P2LBX592EEHDDN
Vacuum Range: 232 psigItem: Solenoid Air Control Valve
Electrical Connections: Valveless CoilPilot Port Size: 1/4" NPT
Overall Length: 8-1/2"Pressure Range: Vacuum to 232
Actuator/Return: Solenoid/SolenoidAmbient Temp. Range: -40 Degrees to 158 Degrees C
Overall Height: 1-1/2"NEMA Classification: NEMA 4, 4X
Pipe Size: 1/4"Body Style: Body Ported
Overall Width: 1"Air Valve Type: 4-Way, 2-Position
Voltage: -Coefficient of Volume: 1.3
Country of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Solenoid, Body Style Body Ported, Pipe Size 1/4 In., Voltage -, Pilot Port Size 1/4 In. NPT, Coefficient of Volume 1.3, Valveless Coil Electrical Connections, Pressure Range Vacuum to 232, Vacuum Range 232 psig, Ambient Temp. Range -40 Degrees to 158 Degrees C, Overall Height 1-1/2 In., Overall Length 8-1/2 In., Overall Width 1 In., NEMA Classification NEMA 4, 4X

Reviews