Solenoid Air Control Valve, 1/8 In, 120VAC

PARKER| Zoro #: G2181803| Mfr #: B310BB553C

$76.78 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: 15mm, 3-Pin Male DIN
Pilot Port Size: 1/8" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2181803 Mfr #: B310BB553C
Item: Solenoid Air Control ValveElectrical Connections: 15mm, 3-Pin Male DIN
Pilot Port Size: 1/8" NPTBody Style: Body Ported
Override: Non-Locking FlushOverall Length: 4-1/2"
Pressure Range: 20 to 145 psiActuator/Return: Solenoid/Spring
Ambient Temp. Range: 5 Degrees to 120 Degrees FOverall Height: 1-1/2"
NEMA Classification: NEMA 4Pipe Size: 1/8"
Standards: CE, CSA, cUSOverall Width: 1"
Air Valve Type: 4-Way, 2-PositionVoltage: 120VAC
Coefficient of Volume: 0.75Country of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Spring, Body Style Body Ported, Pipe Size 1/8 In., Voltage 120VAC, Pilot Port Size 1/8 In. NPT, Coefficient of Volume 0.75, 15mm, 3-Pin Male DIN Electrical Connections, Pressure Range 20 to 145 psi, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Non-Locking Flush, Overall Height 1-1/2 In., Overall Length 4-1/2 In., Overall Width 1 In., NEMA Classification NEMA 4, Standards CE, CSA, cUS

Reviews