Solenoid Air Control Valve, 1/8 In, 120VAC

PARKER| Zoro #: G1333866| Mfr #: B3G0BB553C

$69.83 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: 15mm, 3-Pin Male DIN
Pilot Port Size: 1/8" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1333866 Mfr #: B3G0BB553C
Item: Solenoid Air Control ValveElectrical Connections: 15mm, 3-Pin Male DIN
Pilot Port Size: 1/8" NPTOverride: Non-Locking Flush
Overall Length: 4"Pressure Range: 20 to 145 psi
Actuator/Return: Solenoid/SpringAmbient Temp. Range: 5 Degrees to 120 Degrees F
Overall Height: 1-1/2"NEMA Classification: NEMA 4
Normally Open / Normally Closed: Normally ClosedPipe Size: 1/8"
Standards: CE, CSA, cUSOverall Width: 1"
Body Style: Body PortedAir Valve Type: 3-Way, 2-Position
Voltage: 120VACCoefficient of Volume: 0.75
Country of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 3-Way, 2-Position, Normally Closed, Actuator/Return Solenoid/Spring, Body Style Body Ported, Pipe Size 1/8 In., Voltage 120VAC, Pilot Port Size 1/8 In. NPT, Coefficient of Volume 0.75, 15mm, 3-Pin Male DIN Electrical Connections, Pressure Range 20 to 145 psi, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Non-Locking Flush, Overall Height 1-1/2 In., Overall Length 4 In., Overall Width 1 In., NEMA Classification NEMA 4, Standards CE, CSA, cUS

Reviews