Parker
Solenoid Air Control Valve, 1/8 In, 24VDC
Mfr # B3G0BB549C
Zoro # G1942437
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 0.75
- Pipe Size 1/8 in
Explore More Products
- PARKER Coil Kit, 22MM 3 Pin, 12 VDC, Viking P2FCB447
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC B561BB549C
- PARKER Coil Kit, 115V-60, B Series K593025
- PARKER Seal Kit, Solenoid Pilot 3/4 In, N Series K352077
- PARKER Service Kit, 3 Position, B Series PS2802P
- PARKER Service Kit, 3 Position, B Series PS2803P
- PARKER Service Kit, 3 Way, B Series Valves PS257101P
- PARKER Solenoid Air Control Valve B310BC542C
- PARKER Air Control Valve, 110/120VAC, 3/8" Size B552BB553C
- SMC Dig In PNP 16 In M12 Connector EX600-DXPD
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC VFR2110-5DZ
- Parker Pneumatic Valves