Solenoid Air Control Valve, 3/4 In, 120VAC

PARKER| Zoro #: G0413183| Mfr #: N3156904553

$341.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: Plug-In
Pilot Port Size: 3/4" x 1" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0413183 Mfr #: N3156904553
Item: Solenoid Air Control ValveElectrical Connections: Plug-In
Pilot Port Size: 3/4" x 1" NPTOverride: Non-Locking Manual
Overall Length: 4"Pressure Range: 20 to 140 psi
Actuator/Return: Solenoid/SpringAmbient Temp. Range: 0 Degrees to 125 Degrees F
Overall Height: 8-3/4"NEMA Classification: NEMA 4
Normally Open / Normally Closed: Normally ClosedPipe Size: 3/4"
Shifting Technology: SlowStandards: CE
Overall Width: 4-1/2"Body Style: Body Ported
Air Valve Type: 2-Way, 2-PositionVoltage: 120VAC
Coefficient of Volume: 9.3Country of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 2-Way, 2-Position, Normally Closed, Actuator/Return Solenoid/Spring, Body Style Body Ported, Pipe Size 3/4 In., Voltage 120VAC, Pilot Port Size 3/4 In. x 1 In. NPT, Coefficient of Volume 9.3, Plug-In Electrical Connections, Shifting Technology Slow, Pressure Range 20 to 140 psi, Ambient Temp. Range 0 Degrees to 125 Degrees F, Override Non-Locking Manual, Overall Height 8-3/4 In., Overall Length 4 In., Overall Width 4-1/2 In., NEMA Classification NEMA 4, Standards CE

Reviews