Solenoid Air Control Valve, 3/4 In, 120VAC

PARKER| Zoro #: G1727092| Mfr #: N3556904553

$343.83 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: Plug-In
Overall Width: 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1727092 Mfr #: N3556904553
Item: Solenoid Air Control ValveElectrical Connections: Plug-In
Overall Width: 4-1/2"Pilot Port Size: 3/4" x 1" NPT
Overall Height: 8-3/4"Body Style: Body Ported
Actuator/Return: Solenoid/SpringOverride: Non-Locking Manual
Standards: CEVoltage: 120VAC
Normally Open / Normally Closed: Normally ClosedPipe Size: 3/4"
Overall Length: 4"Coefficient of Volume: 9.3
Air Valve Type: 3-Way, 2-PositionNEMA Classification: NEMA 4
Ambient Temp. Range: 0 Degrees to 125 Degrees FPressure Range: 20 to 140 psi
Shifting Technology: SlowCountry of Origin (subject to change): United States

Description

Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 120VAC, Valve Actuator / Return Solenoid / Spring, Pipe Size 3/4 In., Max. CFM - Valves 8.00, Operational Pressure Range 20 to 140 psi, NEMA Classification NEMA 4, Normally Closed, Body Style Body Ported, Pilot Port Size 3/4 In. x 1 In. NPT, Coefficient of Volume 9.3, Plug-In Electrical Connections, Shifting Technology Slow, Ambient Temp. Range 0 Degrees to 125 Degrees F, Override Non-Locking Manual

Reviews