Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Solenoid Air Control Valve, 3/4 In, 120VAC

PARKER| Zoro #: G0445961| Mfr #: N3756904553

$318.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: Plug-In
Pilot Port Size: 3/4" x 1" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0445961 Mfr #: N3756904553
Item: Solenoid Air Control ValveElectrical Connections: Plug-In
Pilot Port Size: 3/4" x 1" NPTOverride: Non-Locking Manual
Overall Length: 4"Pressure Range: 20 to 140 psi
Actuator/Return: Solenoid/SpringAmbient Temp. Range: 0 Degrees to 125 Degrees F
Overall Height: 8-3/4"NEMA Classification: NEMA 4
Normally Open / Normally Closed: Normally OpenPipe Size: 3/4"
Shifting Technology: SlowStandards: CE
Overall Width: 4-1/2"Body Style: Body Ported
Air Valve Type: 3-Way, 2-PositionVoltage: 120VAC
Coefficient of Volume: 9.3Country of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 3-Way, 2-Position, Normally Open, Actuator/Return Solenoid/Spring, Body Style Body Ported, Pipe Size 3/4 In., Voltage 120VAC, Pilot Port Size 3/4 In. x 1 In. NPT, Coefficient of Volume 9.3, Plug-In Electrical Connections, Shifting Technology Slow, Pressure Range 20 to 140 psi, Ambient Temp. Range 0 Degrees to 125 Degrees F, Override Non-Locking Manual, Overall Height 8-3/4 In., Overall Length 4 In., Overall Width 4-1/2 In., NEMA Classification NEMA 4, Standards CE

Reviews