THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Solenoid Air Control Valve, 3/4 In, 24VDC

PARKER| Zoro #: G2401095| Mfr #: B854BB549A

$297.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Actuator/Return: Solenoid/Solenoid
Override: Non-Locking Flush
Center Position: Closed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2401095 Mfr #: B854BB549A
Actuator/Return: Solenoid/SolenoidOverride: Non-Locking Flush
Center Position: ClosedAir Valve Type: 4-Way, 3-Position
Pipe Size: 3/4"Overall Length: 11"
Pressure Range: 45 to 145 psiOverall Height: 3"
Voltage: 24VDCElectrical Connections: 15mm, 3-Pin Male DIN
Pilot Port Size: 3/4" NPTCoefficient of Volume: 6.6
Ambient Temp. Range: 5 Degrees to 120 Degrees FOverall Width: 1-1/2"
Item: Solenoid Air Control ValveBody Style: Body Ported
Standards: CE, CSA, cUSNEMA Classification: NEMA 4
Country of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 3-Position, Closed Center Position, Actuator/Return Solenoid/Solenoid, Body Style Body Ported, Pipe Size 3/4 In., Voltage 24VDC, Pilot Port Size 3/4 In. NPT, Coefficient of Volume 6.6, 15mm, 3-Pin Male DIN Electrical Connections, Pressure Range 45 to 145 psi, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Non-Locking Flush, Overall Height 3 In., Overall Length 11 In., Overall Width 1-1/2 In., NEMA Classification NEMA 4, Standards CE, CSA, cUS

Reviews