THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Solenoid Air Control Valve, 3/4 In, 24VDC

PARKER| Zoro #: G2374897| Mfr #: B8V4BB549A

$192.11 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: 15mm, 3-Pin Male DIN
Pilot Port Size: 3/4" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2374897 Mfr #: B8V4BB549A
Item: Solenoid Air Control ValveElectrical Connections: 15mm, 3-Pin Male DIN
Pilot Port Size: 3/4" NPTOverride: Non-Locking Flush
Overall Length: 8"Pressure Range: 35 to 145 psi
Actuator/Return: Solenoid/SpringAmbient Temp. Range: 5 Degrees to 120 Degrees F
Overall Height: 3"NEMA Classification: NEMA 4
Normally Open / Normally Closed: Normally ClosedPipe Size: 3/4"
Standards: CE, CSA, cUSOverall Width: 1-1/2"
Body Style: Body PortedAir Valve Type: 3-Way, 2-Position
Voltage: 24VDCCoefficient of Volume: 7
Country of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 3-Way, 2-Position, Normally Closed, Actuator/Return Solenoid/Spring, Body Style Body Ported, Pipe Size 3/4 In., Voltage 24VDC, Pilot Port Size 3/4 In. NPT, Coefficient of Volume 7, 15mm, 3-Pin Male DIN Electrical Connections, Pressure Range 35 to 145 psi, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Non-Locking Flush, Overall Height 3 In., Overall Length 8 In., Overall Width 1-1/2 In., NEMA Classification NEMA 4, Standards CE, CSA, cUS

Reviews