Solenoid Air Control, 3/4", 24VDC

PARKER| Zoro #: G0995662| Mfr #: N3756904549

$318.09 /ea

This item ships free. DetailsStandard ground shipping
Details:
Actuator/Return: Solenoid/Spring
Ambient Temp. Range: 0 Degrees to 125 Degrees F
Normally Open / Normally Closed: Normally Open
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0995662 Mfr #: N3756904549
Actuator/Return: Solenoid/SpringAmbient Temp. Range: 0 Degrees to 125 Degrees F
Normally Open / Normally Closed: Normally OpenElectrical Connections: Plug-In
Standards: CEOverall Length: 4"
Body Style: Body PortedOverall Width: 4-1/2"
Pipe Size: 3/4"Shifting Technology: Slow
Coefficient of Volume: 9.3NEMA Classification: NEMA 4
Overall Height: 8-3/4"Override: Non-Locking Manual
Pilot Port Size: 3/4" x 1" NPTVoltage: 24VDC
Air Valve Type: 3-Way, 2-PositionPressure Range: 20 to 140 psi
Item: Solenoid Air Control ValveCountry of Origin (subject to change): United States

Product Description

Solenoid Air Control Valve, 3-Way, 2-Position, Normally Open, Actuator/Return Solenoid/Spring, Body Style Body Ported, Pipe Size 3/4 In., Voltage 24VDC, Pilot Port Size 3/4 In. x 1 In. NPT, Coefficient of Volume 9.3, Plug-In Electrical Connections, Shifting Technology Slow, Pressure Range 20 to 140 psi, Ambient Temp. Range 0 Degrees to 125 Degrees F, Override Non-Locking Manual, Overall Height 8-3/4 In., Overall Length 4 In., Overall Width 4-1/2 In., NEMA Classification NEMA 4, Standards CE

Product Reviews